Shop All Pipettors
Dynalon
Single Use Pipette, 10mL, PK500
Mfr # 502754-18
Zoro # G4718901
product price: $227.99
/pk 500, $0.46/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 mL
- Type Sterile
- Material of Construction Polystyrene
- Length 13.1 in
- Graduation Subdivisions 0.1
Product Information
Dimensions
Length | 13.1 in |
Details
Description
Disposable Pipette, Sterile, Capacity 10 mL, Material of Construction Polystyrene, Graduation Subdivisions 0.1, Tolerance +/-1 Percent, Length 13.1 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L-K INDUSTRIES Centrifuge, 2 x 100mL Cap., 12.5" H (TRANS-7100)
- CUSTOM BIOGENIC Cardboard Divider, 36 Cell (181045)
- AMSCOPE 150W Fiber Optic Single Gooseneck Microscope Illuminator for Stereo Microscopes (HL250-AS)
- AMSCOPE 7X-45X Industrial Inspection Trinocular Zoom Stereo Microscope With 80 LED Light (SM-4T-80S)
- DYNALON Pipette Transfer 5 Ml Bellow, Pk100 (262185)
- DYNALON Pipette, Transfer, 1.5 ml, PK100 (262175)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0009)
- CELLTREAT Serological Pipet, Bulk Packed in Bags, Sterile, 5mL (229235)
- LAB SAFETY SUPPLY 10mL Pipet, Individually Wrap/Bag, PK200 (11L808)
- GLOBE SCIENTIFIC Transfer Pipette, 7mL, 155mm L, PK500 (138080-500)
- GLOBE SCIENTIFIC Transfer Pipette, 4mL, 85mm L, PK500 (136020-500)
- Dynalon Pipettors