Shop DYNALON

Storage Bottle, PP, 99mm H, PK12

  • Mfr # 501505-0125
  • Zoro # G4690786

product price: 
$
49.89
/pk of 12, $4.16/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Diameter
1.95 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
501505-0125
Zoro #
G4690786
UPC #
-
Country of Origin
China
Item
Storage Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Capacity
125mL/4 oz.
Labware Basic Material
Plastic
Labware Closure Material
Polypropylene
Labware Clarity
Translucent
Graduation Range
0.5 to 4 oz, 20 to 120 mL
Labware Capacity - English
4 oz
Bottle/Jar Shape
Round
Graduation Subdivisions
10 mL
Labware Capacity - Metric
125 mL
Pre-Cleaned
None
Labware Closure Color
White Clear
Labware Body Material
Polypropylene
Labware Closure Type
Screw On
Sterile/Non-Sterile
Non-Sterile
Special Features
Clear, Crisp Printed Graduations Show Milliliters and Fluid Ounces, Allowing Estimation of Volumes Remaining and/or Decanted, Full Range of Sizes with High Chemical Resistance, High Performance Bottles are Ideal for a Wide Range of Liquids and Solids, Leak-Proof Construction, Printed with Large White Marker Space for Clear, Easy and Safe Labeling
Labware Body Color
Clear
Includes Closure
Yes
Standards
FDA, REACH, RoHS
Graduation Increments - Metric
10 mL
Closure Type
Screw-On
Capacity - English
4.22 fl oz
Numbers of Bottles Included
12
Closure Color
White
Graduated
Yes
Clarity
Clear
Capacity - Metric
125 mL
Closure Liner Material
Unlined
Maximum Graduation - Metric
120 mL
Closure Included
Yes
Body Color
Colorless
Bottle Type
Storage
Body Material
Polypropylene
Basic Material
Plastic
Graduation Increments - English
0.33 oz
Maximum Graduation - English
4 oz
Front Closure
Screw-On

Dimensions

Diameter
1.95 in
Screw Closure Size
38mm
Labware Height - English
4 in
Height
4.06"
Labware Height - Metric
99 mm
Overall Height - Metric
99 mm
Neck Inside Diameter - Metric
33 mm
Body Diameter - Metric
50 mm
Mouth Size
Wide

Description

Bottle, Body Color Clear, Body Material Polypropylene, Body Diameter - Metric 50 mm, Bottle Type Storage, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Overall Height - Metric 99 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Closure Color Clear/White, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 10 mL, Closure Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.