Test Strips, 3 in L, 1/4 in W, PK50
- Mfr # 2981
- Zoro # G1168702
product price:Â
$
20.25
/pk of 50, $0.41/ea
Key Features
Testing Parameter
Hardness Low Range
Range
0/30/60/120/180 ppm
Number of Tests
50
Includes
Color Chart Label
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2981
- Zoro #
- G1168702
- UPC #
- 637395446689
- Country of Origin
- United States
- Testing Parameter
- Hardness Low Range
- Range
- 0/30/60/120/180 ppm
- Item
- Test Strips
- Number of Tests
- 50
- Includes
- Color Chart Label
- Type
- Drinking Water
- Parameter Measurements Included
- 0 to 180 ppm Hardness
- Minimum Measurement One
- 0 ppm
- Test Type
- Test Strips
- Testing Parameter One
- Hardness
- Test Form
- Strip
- Maximum Measurement One
- 180 ppm
- Test Detects For
- Hardness
Dimensions
- Length
- 3 in
- Overall Length
- 3 in
- Overall Width
- 1/4 in
- Wire Rope Length
- 3 in
Description
Test Strips, Test Form Strip, Overall Length 3 in, Test Type Test Strips, Testing Parameter One Hardness, Overall Width 1/4 in, Parameter Measurements Included 0 to 180 ppm Hardness, Number of Tests 50, pH Resolution Not Applicable, Test Detects For Hardness, Includes Color Chart Label, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.