TISS EMBED CASSETTES PK, PK500
Mfr # 230264-000P
Zoro # G4642863
product price: $102.99
/pk 500, $0.21/ea
Free Shipping & Returns
Key Features
Height
6.8 mm
Width
28 mm
Length
40 mm
Style
Universal
Material
Polyoxymethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
230264-000P
Zoro #
G4642863
UPC #
-
Country of Origin
Italy
Dimensions
Height
6.8 mm
Width
28 mm
Length
40 mm
Overall Length
40 mm
Overall Height
6.8 mm
Overall Width
28 mm
Details
Item
Embedding Cassette
Style
Universal
Material
Polyoxymethylene
Color
Pink
Product Type
Embedding Cassette
Description
CASSETTES TISSUE EMBEDDING 6.8 MMX28 MMX40 MM PINK 500 PKG QTY DYNALAB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.