Shop DYNALON
See all product information
Create Account
Tissue Culture Well Plate, PK100
- Mfr # CL-PT012
- Zoro # G422730308
product price:Â
$
254.99
/pk of 100, $2.55/ea
Free Shipping & Returns
Key Features
Material
Polystyrene
Includes
TC Treated
Body Color
Colorless
Overall Height - Metric
21.6 mm
Clarity
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL-PT012
- Zoro #
- G422730308
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height - Metric
- 21.6 mm
- Diameter - Metric
- 85.2 mm, 127.3 mm
Details
- Material
- Polystyrene
- Includes
- TC Treated
- Body Color
- Colorless
- Clarity
- Clear
- Item
- Tissue Culture Well Plate
- Number of Wells
- 12
- Culture Area per Well
- 3.5 sq cm
- RNase/DNase Free
- Yes
- Product Type
- Tissue Culture Well Plate
- Package Type
- Bag
- Autoclavable
- No
- Shell Material
- Polystyrene
Description
Tissue Culture Well Plate, Diameter - Metric 85.2 mm, 127.3 mm, Number of Wells 12, Material Polystyrene, Sterile/Non-Sterile Sterile, Product Type Tissue Culture Well Plate, Includes TC Treated, Culture Area per Well 3.5 sq cm, Autoclavable No, Overall Height - Metric 21.6 mm, RNase/DNase Free Yes, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.