UV-VIS Macro Cuvettes, PK500
Mfr # 202285
Zoro # G4658263
product price: $115.99
/pk 500, $0.23/ea
Free Shipping & Returns
Key Features
Maximum Fill Volume
4.5 mL
Width
0.5 in
Height
1.75 in
Depth
0.5 in
Standards
FDA, REACH, RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202285
Zoro #
G4658263
UPC #
-
Country of Origin
Italy
Dimensions
Width
0.5 in
Height
1.75 in
Depth
0.5 in
Overall Depth - Metric
12 mm
Minimum Bandwidth
280 nm
Maximum Bandwidth
800 nm
Overall Height - Metric
45 mm
Path Length
10 mm
Overall Width - Metric
12 mm
Details
Item
Cuvette, UV-VIS
Maximum Fill Volume
4.5 mL
Standards
FDA, REACH, RoHS
Minimum Fill Volume
2.5 mL
Basic Material
Plastic
Body Material
PMMA
Clarity
Transparent
Body Color
Clear
Description
Cuvette, UV-VIS, Body Material PMMA, Maximum Fill Volume 4.5 mL, Minimum Fill Volume 2.5 mL, Maximum Bandwidth 800 nm, Minimum Bandwidth 280 nm, Path Length 10 mm, Basic Material Plastic, Overall Depth - Metric 12 mm, Overall Height - Metric 45 mm, Overall Width - Metric 12 mm, Body Color Clear, Clarity Transparent, Standards FDA, REACH, RoHS, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.