Zoro Homepage

VIS Macro Cuvettes, PK500

  • Mfr # 202295

  • Zoro # G4660591


product price: $98.19
/pk 500, $0.20/ea
Free Shipping & Returns

Key Features

Maximum Fill Volume
4.5 mL
Width
0.5 in
Depth
0.5 in
Height
1.75 in
Minimum Fill Volume
2.5 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202295
Zoro #
G4660591
UPC #
094706718345
Country of Origin
Italy

Dimensions

Width
0.5 in
Depth
0.5 in
Height
1.75 in
Overall Depth - Metric
12 mm
Path Length
10 mm
Minimum Bandwidth
340 nm
Overall Height - Metric
45 mm
Maximum Bandwidth
800 nm
Overall Width - Metric
12 mm

Details

Item
Cuvette, VIS
Maximum Fill Volume
4.5 mL
Minimum Fill Volume
2.5 mL
Standards
FDA, REACH, RoHS
Body Material
Polystyrene
Clarity
Transparent
Basic Material
Plastic
Body Color
Clear

Description

Cuvette, VIS, Body Material Polystyrene, Maximum Fill Volume 4.5 mL, Minimum Fill Volume 2.5 mL, Maximum Bandwidth 800 nm, Minimum Bandwidth 340 nm, Path Length 10 mm, Basic Material Plastic, Overall Depth - Metric 12 mm, Overall Height - Metric 45 mm, Overall Width - Metric 12 mm, Body Color Clear, Clarity Transparent, Standards FDA, REACH, RoHS, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.