Shop DYNAMIC
See all product information
Create Account
4-pt. Nylon Quick Release Replacement Suspension, Pin Lock
- Mfr # 280-HP641S
- Zoro # G224201389
product price:Â
$
5.95
/ea
Sold in multiples of 2 for
$11.90
Key Features
Color
Gray
Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280-HP641S
- Zoro #
- G224201389
- UPC #
- -
- Country of Origin
- Canada
- Color
- Gray
Dimensions
- Size
- OS
Description
Suspension for 280-HP241,280- HP341,280- HP441, 280-HP641, & 280-HP1041 Hard Hats, 4-point quick release suspension with dual position height adjustment ensures a proper fit, Strong double-layer woven nylon straps provide durability and secure fit for all day wear, Inner suspension includes comfortable padding for above the brow line, Adjustable pin-lock comfortably accommodates all head sizes
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.