Replacement Eye Protection
- Mfr # S576KN
- Zoro # G824176537
product price:Â
$
12.55
/ea
Key Features
Frame Color
Clear
Series
Spectrum
Lens Material
Polycarbonate
Mounting Style
Slides into Groove
Standards
ANSI/ISEA Z87.1+, CAN/CSA Z94.3-07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S576KN
- Zoro #
- G824176537
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Frame Color
- Clear
- Series
- Spectrum
- Lens Material
- Polycarbonate
- Item
- Integrated Eyewear Replacement
- Mounting Style
- Slides into Groove
- Standards
- ANSI/ISEA Z87.1+, CAN/CSA Z94.3-07
- Lens Coating
- Anti-Mist, Scratch-Resistant
- Compatible with Brand
- Centurion Safety
- Frame Style
- Full Front
- Frame Material
- Polycarbonate
- Compatible with Series
- Spectrum
- Lens Color
- Clear
- For Use With
- Spectrum
- Compatible with Manufacturer Model Number
- S20BR, S20GR, S20HVOR, S20HYR, S20KR, S20OR, S20RR, S20WR, S20YR
- Compatible Manufacturer Part Number
- S20BR, S20GR, S20HVOR, S20HYR, S20KR, S20OR, S20RR, S20WR, S20YR
- Compatible Manufacturer Model Number
- S20BR, S20GR, S20HVOR, S20HYR, S20KR, S20OR, S20RR, S20WR, S20YR
- Compatible Series
- Spectrum
- Compatible Product Type
- Helmets
Description
Integrated Eyewear Replacement, Lens Color Clear, Lens Coating Anti-Mist, Scratch-Resistant, Lens Material Polycarbonate, Frame Style Full Front, Frame Material Polycarbonate, Mounting Style Slides into Groove
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.