Shop DYNAMIC
See all product information
Create Account
Cap Style Smooth Dome Hard Hat w/HDPE Shell, 4-Point Textile Suspension, Swing Wheel-Ratchet Adj.
- Mfr # 280-HP341SR-02
- Zoro # G224204731
product price:Â
$
20.49
/ea
Key Features
Application
Construction Applications Road Work Excavation Industrial Applications
Fits Hat Size
OS
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280-HP341SR-02
- Zoro #
- G224204731
- UPC #
- -
- Country of Origin
- Canada
- Application
- Construction Applications Road Work Excavation Industrial Applications
- Color
- Yellow
Dimensions
- Fits Hat Size
- OS
Description
Lightweight shell made with UV stabilized High Density Polyethylene (HDPE) reduces worker fatigue, Smooth dome shell has a rain trough for extra convenience in adverse weather conditions, 4-Point quick release suspension with strong textile straps and crown comfort pad provides a comfortable and secure fit, SURE LOCK wheel adjustment system for one hand size adjustments, Swing strap suspension enables the wearer to reverse don the hat without having to reinstall the suspension, Non-chaffing, replaceable foam sweatband for maximum sweat absorption, Precise height adjustment settings to ensure proper depth, Universal accessory slots accommodate a variety of eye, face and hearing protection products, Meets -ANSI/ISEA Z89.1 Type I and CSA Z94.1 Type I requirements, Fulfills Class E Electrical Insulation requirements (20,000 volts), Custom logo imprinting available on all four sides of the hard hat. Cap Style Smooth Dome Hard Hat w/HDPE Shell,4-Point Textile Suspension,Swing Wheel-Ratchet Adj.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.