Shop HEXARMOR

Mid-CutWorkBoot, Brown, Men's, 14, D, PR

  • Mfr # F2005140D
  • Zoro # G522810153

product price: 
$
169.95
/pr
Free Shipping & Returns

Key Features

Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.33
Maximum Heat Rating
572 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F2005140D
Zoro #
G522810153
UPC #
840396907244
Country of Origin
Viet Nam
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.33
Item
Mid-Cut Work Boot
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Composite
Metatarsal Guard
No
Style Number
F2005
Insole Technology
Removable Insole
Footwear Style
Mid-Cut Work Boot
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.33
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Wet
0.73
Slip-Resistance Value - SATRA Heel - Wet
0.66
All-Leather Upper
Yes
Color
Brown
Toe Type
Safety-Toe
Chemical-Resisting Sole
No
Outsole Technology
MACSOLE
Metal Chip-Resisting Sole
No
Insulated
No
Heel Definition
Defined Heel
Insole Material
Polyurethane
Upper Material
Leather
Midsole Material
EVA
Slip-Resistance Value - SATRA Forefoot - Dry
0.95
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Liner Material
Mesh
Slip-Resistance Value - SATRA Heel - Dry
0.98
Outsole Material
Carbon Rubber
Construction
Cemented
Closure
Knob-Controlled Lacing System
Waterproof
No
Liner Technology
Moisture Wicking
Chain Saw Cut-Resistant
No
Includes Shank
No
Wire Color
Brown

Dimensions

Width
D
Overall Height
6 in
Heel Height
1/2 in
Size
14

Description

Mid-Cut Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width D, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 14, Static Dissipative No, Style Number F2005, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.