Shop DYNAMIC
See all product information
Create Account
Cap Style Smooth Dome Hard Hat w/High Heat Resistant Nylon/Fiber Resin Shell, 4-Point Textile Suspen
- Mfr # 280-HP851R-71
- Zoro # G424200762
product price:Â
$
47.95
/ea
Key Features
Application
Mining Tunneling Demolition Utility Work Metalworking
Color
Steel Blue
Fits Hat Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280-HP851R-71
- Zoro #
- G424200762
- UPC #
- -
- Country of Origin
- Canada
- Application
- Mining Tunneling Demolition Utility Work Metalworking
- Color
- Steel Blue
Dimensions
- Fits Hat Size
- OS
Description
Heat Resistant Nylon / Fiber Resin Matte Shell Material Rated for High Heat <= 400 DegF (200 DegC), 4-Point quick release suspension with strong textile straps and crown comfort pad provides a comfortable and secure fit, Non-chaffing, replaceable foam sweatband for maximum sweat absorption, SURE LOCK wheel adjustment system for one hand size adjustments, Precise height adjustment settings to ensure proper depth, Universal accessory slots accommodate a variety of eye, face and hearing protection products, Meets -ANSI/ISEA Z89.1 Type I and CSA Z94.1 Type I requirements, Fulfills Class E Electrical Insulation requirements, Custom logo imprinting available on all four sides of the hard hat. Cap Style Smooth Dome Hard Hat w/High Heat Resistant Nylon/Fiber Resin Shell,4-Point Textile Suspension and Wheel-Ratchet Adjustment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.