Shop MALTA DYNAMICS
See all product information
Create Account
APEX Type 2 Class C Full Brim Vented Safety Helmet, ANSI Z89.1, EN12492, OSHA, Red
- Mfr # HHR4004
- Zoro # G323363384
product price:Â
$
79.99
/ea
Key Features
Head Protection Style
Full Brim
Fits Hat Size
One Size Fits Most
Suspension Adjustment Type
Ratchet
Head Protection Material
Acrylonitrile Butadiene Styrene
Head Protection Venting
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HHR4004
- Zoro #
- G323363384
- UPC #
- 818011027028
- Country of Origin
- China
- Head Protection Style
- Full Brim
- Suspension Adjustment Type
- Ratchet
- Head Protection Material
- Acrylonitrile Butadiene Styrene
- Head Protection Venting
- Yes
- Color
- Red
- Item
- Type 2 Class C Full Brim Hard Hat Safety Helmet
- Standards
- ANSI/ISEA Z89.1
Dimensions
- Fits Hat Size
- One Size Fits Most
Description
APEX FULL BRIM SAFETY HELMET Type 2, Class C Field Tested. Field Approved. The Malta Dynamics Full Brim APEX Type 2 Class C Safety Helmet features top and side head connection, 4-point suspension, adjustable head and chin straps, maximum airflow ventilation, headlamp carrying clips, and premium internal padding. Comfortable Low-profile full brim design with maximum air flow ventilation Flexible suspension bands for better positioning Safety chin strap to keep the helmet securely on your head Adjustable Ratchet suspension ensures fast, easy adjustments 4-point hard hat suspension with adjustable head and chin straps for ultimate comfort and fit Compatible Strong fixed clips for headlamps Fits most elastic banded headlamps on the market Compatible with most ear protection attachment Durable Strong and resilient ABS shell Rugged enough for harsh working conditions Reliable in all weather conditions Protection Rated for top, front, back, and side impact Protects against splash, glare, and sun exposure while on worksites Compliance OSHA 1910 OSHA 1926 Meets ANSI Z89.1- 2014 Type 2 Class C, EN12492 Standards PROTECT WHAT MATTERS: Malta Dynamics specializes in manufacturing high-quality fall protection solutions tailored for construction, manufacturing, warehousing, and other industries. With over 30 years of industry experience, we provide equipment that meets OSHA standards and is backed by expert support. Safety is our top priority on every project, whether residential or large-scale. Every worksite presents unique hazards, and we are committed to ensuring your safety by offering PPE and safety equipment designed to minimize the risk of injury.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.