Zoro Homepage

Dynamic 2 1/2 " Fluid Glycerine Filled Pressure Gauge Stem 10000 PSI

  • Mfr # CF1P-700A

  • Zoro # G302593030


product price: $32.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF1P-700A
Zoro #
G302593030
UPC #
850011213025
Country of Origin
United States

Description

DYNAMIC 2 1/2 " FLUID GLYCERINE FILLED PRESSURE GAUGES COME WITH A STAINLESS STEEL CASE AND A PHOSPHOR BRONZE BOURDON TUBE. THIS GAUGE HAS DUAL SCALE PSI & BAR AND A TEMPERATURE RANGE OF -40° TO -180° F. EQUIPPED WITH A BRASS CONNECTION (0-15 PSI), 2 1/2" DIAL, BUILT IN SNUBBER, AND BRONZE CONNECTION.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.