This item is Discontinued.

Dynamic Friction Co 5000 Advanced Brake Pads - Semi Metallic, Long Pad Wear, Front 1551-1268-00

5000 Advanced Brake Pads - Semi Metallic, Long Pad Wear, Front (Discontinued)

  • Mfr # 1551-1268-00
  • Zoro # G706704117
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1551-1268-00
Zoro #
G706704117
UPC #
-
Country of Origin
China

Dimensions

Thickness (mm)
20 mm
Length
10. in
Height
4. in
Width
4. in
Inner Pad Height
73.4 mm
Outer Pad Width
169.2 mm
Outer Pad Height
73.4 mm
Inner Pad Width
169.2 mm

Details

Item
Disc Brake Pad Set
Material
Ceramic
Pad Quantity
4
Noise Level
45296
Friction Material Attachment
Integrally Molded
Dust Levels
Low

Description

Today, vehicles are increasingly more sophisticated. These vehicles demand the absolute highest quality and performance from their individual components, driven by the move towards autonomous mobility. With this change, the individual components in all the systems need to interact with one another, each depending on very specific parameters designed into each part.


  • •Designed To Deliver A Consistent Pedal Feel And Superb Brake Response
  • •Formulated For Each Axle On Every Vehicle
  • •Rotor Friendly
  • •Selected Original Equipment Manufacturer Formulations
  • •Long Pad Wear
  • •Selected Friction Materials Designed To Meet The Demands Of Modern Vehicles With Abs And Automated Braking Systems

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.