This item is Discontinued.

Dynamic Friction Co 5000 Euro Ceramic Brake Pads, Low Dust, Front 1600-0847-00

5000 Euro Ceramic Brake Pads, Low Dust, Front (Discontinued)

  • Mfr # 1600-0847-00
  • Zoro # G506698975
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-0847-00
Zoro #
G506698975
UPC #
-
Country of Origin
China

Dimensions

Length
7. in
Thickness (mm)
16.2 mm
Width
3. in
Height
3. in
Inner Pad Width
119.5 mm
Outer Pad Width
119.5 mm
Outer Pad Height
71.4 mm
Inner Pad Height
71.4 mm

Details

Item
Disc Brake Pad Set
Material
Ceramic
Dust Levels
Low
Friction Material Attachment
Integrally Molded
Pad Quantity
4
Noise Level
45296

Description

Designed just for European applications, DFC EURO 5000 Ceramic Brake Pads are formulated to provide optimal and reliable stopping performance, excellent fade resistance, low dust, and stable friction performance across a wide temperature range.


  • •Excellent Fade Resistance
  • •Stable Friction Performance Across A Wide Temperature Range
  • •Advance Ceramic Formulation For European Applications
  • •Low Dust
  • •Ceramic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.