This item is Discontinued.

Dynamic Friction Co 7512-07002, Rotors-Drilled and Slotted-Silver w/ 5000 Advanced Brake Pads incl. Hardware, Zinc Coat 7512-07002

7512-07002, Rotors-Drilled and Slotted-Silver w/ 5000 Advanced Brake Pads incl. Hardware, Zinc Coat (Discontinued)

  • Mfr # 7512-07002
  • Zoro # G706837204
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7512-07002
Zoro #
G706837204
UPC #
-
Country of Origin
China

Dimensions

Width
12. in
Height
6. in
Length
12. in

Details

Rotor Material
Cast Iron
Recommended Use
OE Replacement, Performance
Driving Qualifiers
Normal Commute, Performance Street
Rotor Treatment
Non-Cryo Treated
Stopping Power
45356
Rotor Coating
Coated
Dust Levels
Low
Pad Material
Ceramic
Rotor Style
Cross-Drilled & Slotted

Description

We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.


  • •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
  • •CNC-machined to the tightest tolerances.
  • •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
  • •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
  • •Non-directional finish to promote faster break-in and smoother stops.
  • •Designed to meet the same form, fit, and function as OEM brake rotors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.