This item is Discontinued.

Dynamic Friction Co 8302-63106, Rotors-Drilled and Slotted-Black with 3000 Series Ceramic Brake Pads, Zinc Coated 8302-63106

8302-63106, Rotors-Drilled and Slotted-Black with 3000 Series Ceramic Brake Pads, Zinc Coated (Discontinued)

  • Mfr # 8302-63106
  • Zoro # G706845865
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8302-63106
Zoro #
G706845865
UPC #
-
Country of Origin
China

Dimensions

Length
14. in
Width
14. in
Height
6. in

Description

We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.


  • •Engineered with High Carbon castings to enhance noise dampening characteristics, while providing strength, stability, and durability
  • •100% precision mill-balanced for smoother stopping and zero vibration at any speed.
  • •Original Equipment (OE) vane configuration & split core casting to ensure proper and maximum heat dissipation
  • •Dipped cores to provide for a smoother vane structure
  • •Geospec coated to provide high-performance corrosion protection
  • •Disc Thickness Variation (DTV) - .010mm maximum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.