
8512-72043, Rotors-Drilled and Slotted-Black w/ 5000 Advanced Brake Pads incl. Hardware, Zinc Coated (Discontinued)
- Mfr # 8512-72043
- Zoro # G506858935
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8512-72043
Zoro #
G506858935
UPC #
-
Country of Origin
China
Dimensions
Width
12. in
Length
12. in
Height
6. in
Details
Stopping Power
45356
Pad Material
Ceramic
Rotor Material
Cast Iron
Rotor Treatment
Non-Cryo Treated
Recommended Use
OE Replacement, Performance
Rotor Style
Cross-Drilled & Slotted
Rotor Coating
Coated
Dust Levels
Low
Driving Qualifiers
Normal Commute, Performance Street
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with High Carbon castings to enhance noise dampening characteristics, while providing strength, stability, and durability
- •100% precision mill-balanced for smoother stopping and zero vibration at any speed.
- •Original Equipment (OE) vane configuration & split core casting to ensure proper and maximum heat dissipation
- •Dipped cores to provide for a smoother vane structure
- •Geospec coated to provide high-performance corrosion protection
- •Disc Thickness Variation (DTV) - .010mm maximum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.