This item is Discontinued.

Dynamic Friction Co Active Performance Pads - Low Metallic, High Friction, High Torque/Aggressive Initial Bite, Rear 1115-0627-00

Active Performance Pads - Low Metallic, High Friction, High Torque/Aggressive Initial Bite, Rear (Discontinued)

  • Mfr # 1115-0627-00
  • Zoro # G406695166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1115-0627-00
Zoro #
G406695166
UPC #
-
Country of Origin
China

Dimensions

Length
7. in
Width
3. in
Thickness (mm)
17.1 mm
Height
3. in
Outer Pad Width
89.7 mm
Inner Pad Width
89.7 mm
Outer Pad Height
49.3 mm
Inner Pad Height
49.3 mm

Details

Item
Disc Brake Pad Set
Material
Semi-Metallic
Dust Levels
Medium
Pad Quantity
4
Noise Level
45327
Friction Material Attachment
Integrally Molded

Description

Engineered to meet the demands of the weekend offroader, high performance enthusiast, spirited street driver, and serious track racer, DFC Active Performance Brake Pads are an extremely high torque material with an aggressive initial bite and medium-high, linear rising torque curve.


  • •Excellent Friction Stability And Consistency
  • •High Friction Formulation
  • •Outstanding Modulation, Threshold Control, And Release Characteristics
  • •Offers High Friction Coefficient And Low Compressibility
  • •Delivers Unmatched Braking Performance, Pedal Response, And Superb Brake Control Under All Conditions
  • •Extremely High Torque With Aggressive Initial Bite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.