Zoro Homepage

BRAKE ROTOR DRILLED AND SLOTTED SILVER

  • Mfr # 631-31108R

  • Zoro # G402031425


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Features
Normal Commute, Performance Street
Width
14. in
Length
14. in
Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631-31108R
Zoro #
G402031425
UPC #
-
Country of Origin
Unknown

Dimensions

Width
14. in
Length
14. in
Height
4.5 in

Details

Item
Disc Brake Rotor
Material
Cast Iron
Features
Normal Commute, Performance Street
For Use With
OE Replacement, Performance
Style
Cross-Drilled & Slotted
Rotor Coating
Coated
Budget
Medium
Rotor Treatment
Non-Cryo Treated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.