Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BRAKE ROTOR DRILLED AND SLOTTED SILVER

  • Mfr # 631-48005L

  • Zoro # G102031275


product price: $88.59
/ea
Free Shipping & Returns

Key Features

For Use With
OE Replacement, Performance
Material
Cast Iron
Height
2. in
Width
10.5 in
Features
Normal Commute, Performance Street
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631-48005L
Zoro #
G102031275
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2. in
Width
10.5 in
Length
10.5 in

Details

Item
Disc Brake Rotor
For Use With
OE Replacement, Performance
Material
Cast Iron
Features
Normal Commute, Performance Street
Style
Cross-Drilled & Slotted
Budget
Medium
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.