This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
600-03007
Zoro #
G306792248
UPC #
-
Country of Origin
China
Dimensions
Bolt Hole Dia. (mm)
10.6 mm
Nominal Thickness
22 mm
Height
2. in
Inside Diameter
86 mm
Length
10. in
Outside Dia.
257 mm
Width
10. in
Discard Thickness
20 mm
Details
Item
Disc Brake Rotor
Rotor Type
Vented
For Use With
OE Replacement
Features
Normal Commute, Performance Street
Bolt Holes
4
Material
Cast Iron
Budget
Low
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated
Description
Each rotor casting is sent to our state of the art machining facilities, where it is processed to the tightest tolerances available in the market today. Then, the rotor is prepared with a non-directional finish to promote a faster and more even brake pad bed-in, along with quieter and smoother stops.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •CNC-machined to the tightest tolerances.
- •100% precision mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.