This item is Discontinued.

Dynamic Friction Co Brake Rotor, Front, 600-80005 600-80005

This item is Discontinued.

Dynamic Friction Co

Brake Rotor, Front, 600-80005 (Discontinued)

Mfr # 600-80005
Zoro # G006795242
Country of Origin China
Category Brake Rotors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
600-80005
Zoro #
G006795242
UPC #
-
Country of Origin
China

Dimensions

Bolt Hole Dia. (mm)
10.6 mm
Nominal Thickness
11 mm
Height
1. in
Length
9. in
Inside Diameter
75 mm
Outside Dia.
227 mm
Width
9. in
Discard Thickness
10 mm

Details

Item
Disc Brake Rotor
Rotor Type
Solid
Material
Cast Iron
Features
Normal Commute, Performance Street
Bolt Holes
4
For Use With
OE Replacement
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated
Budget
Low

Description

Each rotor casting is sent to our state of the art machining facilities, where it is processed to the tightest tolerances available in the market today. Then, the rotor is prepared with a non-directional finish to promote a faster and more even brake pad bed-in, along with quieter and smoother stops.


  • •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
  • •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
  • •CNC-machined to the tightest tolerances.
  • •100% precision mill-balanced for smoother stopping and zero vibration at any speed.
  • •Non-directional finish to promote faster break-in and smoother stops.
  • •Designed to meet the same form, fit, and function as OEM brake rotors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.