Zoro Homepage
This item is Discontinued.
Dynamic Friction Co Brake Rotor, Rear 600-76131

Brake Rotor, Rear (Discontinued)

  • Mfr # 600-76131
  • Zoro # G306794310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-76131
Zoro #
G306794310
UPC #
-
Country of Origin
China

Dimensions

Bolt Hole Dia. (mm)
14.5 mm
Nominal Thickness
12 mm
Outside Dia.
291 mm
Length
12. in
Inside Diameter
62 mm
Height
3. in
Width
12. in
Discard Thickness
10.5 mm

Details

Item
Disc Brake Rotor
Rotor Type
Solid
Material
Cast Iron
Bolt Holes
5
Features
Normal Commute, Performance Street
For Use With
OE Replacement
Budget
Low
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Description

Each rotor casting is sent to our state of the art machining facilities, where it is processed to the tightest tolerances available in the market today. Then, the rotor is prepared with a non-directional finish to promote a faster and more even brake pad bed-in, along with quieter and smoother stops.


  • •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
  • •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
  • •CNC-machined to the tightest tolerances.
  • •100% precision mill-balanced for smoother stopping and zero vibration at any speed.
  • •Non-directional finish to promote faster break-in and smoother stops.
  • •Designed to meet the same form, fit, and function as OEM brake rotors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.