This item is Discontinued.

Dynamic Friction Co Brake Wheel Cylinder 375-56004

Brake Wheel Cylinder (Discontinued)

  • Mfr # 375-56004
  • Zoro # G706734442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
375-56004
Zoro #
G706734442
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
22.23 mm

Details

Includes
Bleeder Screw
Attachment Type
2 Bolts
Mounting Hole Quantity
2
Flare Type
Inverted Flare
Piston Quantity
2

Description

DFC wheel cylinders are manufactured to OEM specifications to ensure proper form, fitment, and function. Units are 100% pressure tested to eliminate defects and to ensure long-lasting reliability.


  • •Manufactured Using Premium Materials For Longevity And Consistent Performance
  • •Matches OEM specifications for proper form, fit, and function.
  • •Manufactured to highest international quality control standards to eliminate defects.
  • •Excellent coverage on most popular foreign and domestic applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.