Zoro Homepage
This item is Discontinued.
No Product Image Available

Disc Brake Rotor - 600-60007 (Discontinued)

  • Mfr # 600-60007
  • Zoro # G605533399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-60007
Zoro #
G605533399
UPC #
190920036262
Country of Origin
China

Description

dfc brake rotor with 3000 ceramic brake pads and hardware dfc 3000 ceramic brake padsdesigned for passenger and light duty trucks, dfc 3000 brake pads are formulated to provide optimal and reliable stopping performance, excellent fade resistance, low dust, and stable friction performance across a wide temperature range.all dfc brake pads are 100% post cured to ensure stable friction performance. each pad is then scorched to remove uncured bonding agents to minimize the need for initial break-in period and increase stopping power from the initial stop.lastly, the pads are assembled with dfc premium rubber-steel-rubber shims for improved nvh (noise/vibration/harshness) characteristics.dfc 3000 brake pads are environmentally friendly and adhere to the low copper requirements under california and washington restrictions for 2021 / 2025 100% asbestos free formulation. 100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed. chamfered and slotted (where applicable) to reduce noise when braking. dfc 3000 ceramic brake pads - excellent fade resistance with low dust characteristics dfc brake rotors are designed to meet the same form, fit, and function as oem brake rotors. dfc hardware kits - reduces noise/vibrations and premature wear. Minimizes drag to improve fuel efficiency. dfc premium rubber-steel-rubber shims for improved nvh (noise, vibration, and harshness) characteristics. designed specifically for each application. engineered with premium g3000/g11h18 iron castings for strength, stability, and durability formulated for passenger vehicles and light duty trucks. no modifications required. non-directional finish to promote faster break-in and smoother stops. positive mold to promote consistent friction material density. quality tested to ensure long-lasting performance. rubber coated abutment clips. scorched to remove uncured bonding agents, minimizing the need for initial break-in period and increasing st

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.