Zoro Homepage
This item is Discontinued.
Dynamic Friction Co GEOSPEC Coated Rotor - Dimpled, Rear 654-63082

GEOSPEC Coated Rotor - Dimpled, Rear (Discontinued)

  • Mfr # 654-63082
  • Zoro # G006818699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654-63082
Zoro #
G006818699
UPC #
-
Country of Origin
China

Dimensions

Bolt Hole Dia. (mm)
15.16 mm
Nominal Thickness
26 mm
Length
14. in
Width
14. in
Height
2. in
Inside Diameter
67 mm
Outside Dia.
365 mm
Discard Thickness
23.4 mm

Details

Item
Disc Brake Rotor
Rotor Type
Vented
Material
Cast Iron
Style
Smooth-Plain, Slotted, Cross-Drilled, Cross-Drilled & Slotted, Dimpled, Dimpled & Slotted
Features
Normal Commute, Performance Street, Towing-Oversized Tires, Off Road
For Use With
OE Replacement, Performance
Bolt Holes
5
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated
Budget
Medium

Description

DFC GEOSPEC Coated Rotor - Dimpled


  • •Manufactured Using Premium Materials For Longevity And Consistent Performance
  • •Prevents Premature Wear, Providing Longer Brake Life And Performance
  • •Minimizes Drag To Improve Fuel Efficiency
  • •Reduces Noise And Vibration
  • •DFC Drum Brake Hardware Kit
  • •Sold As Axle Kits, Not Per Side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.