Zoro Homepage
This item is Discontinued.
Dynamic Friction Co GEOSPEC Coated Rotor, Front Right 604-76063D

GEOSPEC Coated Rotor, Front Right (Discontinued)

  • Mfr # 604-76063D
  • Zoro # G706806934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604-76063D
Zoro #
G706806934
UPC #
-
Country of Origin
China

Dimensions

Height
4. in
Width
13. in
Length
13. in

Details

Item
Disc Brake Rotor
For Use With
OE Replacement, Performance
Style
Smooth-Plain, Slotted, Cross-Drilled, Cross-Drilled & Slotted, Dimpled, Dimpled & Slotted
Material
Cast Iron
Features
Normal Commute, Performance Street, Towing-Oversized Tires, Off Road
Budget
Medium
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Description

GeoSpec® Coating Developed to form a durable and attractive silver-gray finish, DFC GEOSPEC Coated Brake Rotors fight rust far better than conventional paint or zinc coatings. Each DFC GeoSpec Coated Brake Rotors is processed dry, shipped dry, and ready to install without any additional preparation. An average brake job takes 1.25-2.5 hours per axle. Without the need to clean an oil covered rotor, this saves a tremendous amount of time and money during the installation process. The coating is simply and safely swept away by the friction material with no harmful effects.


  • •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
  • •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
  • •Provides superior corrosion protection over zinc / conventional painting
  • •CNC-machined to the tightest tolerances.
  • •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
  • •Designed to meet the same form, fit, and function as OEM brake rotors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.