This item is Discontinued.

Dynamic Friction Co Geospec Rotors, Non-directional, Silver, 4002-59036 4002-59036

Geospec Rotors, Non-directional, Silver, 4002-59036 (Discontinued)

  • Mfr # 4002-59036
  • Zoro # G706741280
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4002-59036
Zoro #
G706741280
UPC #
-
Country of Origin
China

Dimensions

Length
14. in
Height
4. in
Width
14. in

Details

Features
Normal Commute, Performance Street, Towing-Oversized Tires, Off Road
For Use With
OE Replacement, Performance
Style
Smooth-Plain, Slotted, Cross-Drilled, Cross-Drilled & Slotted, Dimpled, Dimpled & Slotted
Material
Cast Iron
Rotor Coating
Coated
Budget
Medium
Rotor Treatment
Non-Cryo Treated

Description

After all of the machining processes are completed, each rotor passes a 100% inspection station that measures all critical attributes to ensure that each rotor meets OE specifications. This further guarantees that each and every rotor delivered to you is trouble free.


  • •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
  • •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
  • •Provides superior corrosion protection over zinc / conventional painting
  • •CNC-machined to the tightest tolerances.
  • •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
  • •Non-directional finish to promote faster break-in and smoother stops.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.