This item is Discontinued.

Dynamic Friction Co Heavy Duty Pads - Semi Metallic, For High Speed/Towing/Off-Roading, Low Noise, Low Dust, Front 1214-1066-00

Heavy Duty Pads - Semi Metallic, For High Speed/Towing/Off-Roading, Low Noise, Low Dust, Front (Discontinued)

  • Mfr # 1214-1066-00
  • Zoro # G606702626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1214-1066-00
Zoro #
G606702626
UPC #
-
Country of Origin
China

Dimensions

Thickness (mm)
20.3 mm
Length
12. in
Height
4. in
Width
5. in
Inner Pad Width
222 mm
Outer Pad Width
222 mm
Inner Pad Height
64.8 mm
Outer Pad Height
64.8 mm

Details

Item
Disc Brake Pad Set
Material
Semi-Metallic
Noise Level
45327
Friction Material Attachment
Integrally Molded
Pad Quantity
4
Dust Levels
Low

Description

Designed for heavier vehicles with larger brake systems, DFC Heavy‐Duty Brake Pads deliver exceptional braking performance in harsh conditions. DFC Heavy‐Duty brake pads are exclusively engineered and formulated to withstand extreme heat, heavy duty operation, frequent stopping, or towing.


  • •Delivers Strong, Predictable Friction Level Regardless Of Temperature, Speed Or Axle Load
  • •Rotor Friendly
  • •Extreme Braking Environments, High Speed, Heavy Traffic, Steep Gradients, Towing, Or Off-Roading
  • •Engineered To Withstand Extremely High Operating Temperature Ranges
  • •Low Noise
  • •Low Dust

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.