This item is Discontinued.

Dynamic Friction Co Heavy Duty Pads - Semi Metallic, For High Speed/Towing/Off-Roading, Low Noise, Low Dust, Rear 1214-0909-00

Heavy Duty Pads - Semi Metallic, For High Speed/Towing/Off-Roading, Low Noise, Low Dust, Rear (Discontinued)

  • Mfr # 1214-0909-00
  • Zoro # G306700373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1214-0909-00
Zoro #
G306700373
UPC #
-
Country of Origin
China

Dimensions

Length
10. in
Height
4. in
Thickness (mm)
19 mm
Width
4. in
Inner Pad Width
216.2 mm
Outer Pad Width
216.2 mm
Outer Pad Height
67.1 mm
Inner Pad Height
67.1 mm

Details

Item
Disc Brake Pad Set
Material
Semi-Metallic
Dust Levels
Low
Friction Material Attachment
Integrally Molded
Noise Level
45327
Pad Quantity
4

Description

Designed for heavier vehicles with larger brake systems, DFC Heavy‐Duty Brake Pads deliver exceptional braking performance in harsh conditions. DFC Heavy‐Duty brake pads are exclusively engineered and formulated to withstand extreme heat, heavy duty operation, frequent stopping, or towing.


  • •Delivers Strong, Predictable Friction Level Regardless Of Temperature, Speed Or Axle Load
  • •Rotor Friendly
  • •Extreme Braking Environments, High Speed, Heavy Traffic, Steep Gradients, Towing, Or Off-Roading
  • •Engineered To Withstand Extremely High Operating Temperature Ranges
  • •Low Noise
  • •Low Dust

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.