Zoro Homepage
This item is Discontinued.
Dynamic Friction Co Hi-Carbon Alloy GEOMET Coated Rotor, Silver, Front 900-26002

Hi-Carbon Alloy GEOMET Coated Rotor, Silver, Front (Discontinued)

  • Mfr # 900-26002
  • Zoro # G206863581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-26002
Zoro #
G206863581
UPC #
-
Country of Origin
China

Details

Item
Disc Brake Rotor
Material
High Carbon
Features
Normal Commute, Performance Street, Towing-Oversized Tires, Extreme & Fleet Duty, Off Road, Street & Track Events
For Use With
OE Replacement, Performance
Budget
Medium
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Description

DFC Carbon Alloy Performance Brake Rotors are engineered for maximum performance, reliability, and durability. Drilled and slotted rotors will grab more bite to the brake pads giving you shorter stopping distance especially in wet weather. The drilled holes will reduce the heat that builds on the rotor. The slots on the rotor removes brake and road debris and prevent pad glazing.


  • •Engineered with High Carbon castings to enhance noise dampening characteristics, while providing strength, stability, and durability
  • •Original Equipment (OE) vane configuration & split core casting to ensure proper and maximum heat dissipation
  • •Dipped cores to provide for a smoother vane structure
  • •Geomet coated to provide high-performance corrosion protection
  • •Disc Thickness Variation (DTV) - .010mm maximum
  • •Lateral Runout - .050 mm maximum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.