Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Dynamic Friction Co Hi-Carbon Alloy GEOMET Coated Rotor, Silver, Rear 900-31152

Hi-Carbon Alloy GEOMET Coated Rotor, Silver, Rear (Discontinued)

  • Mfr # 900-31152
  • Zoro # G906864642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-31152
Zoro #
G906864642
UPC #
-
Country of Origin
China

Dimensions

Bolt Hole Dia. (mm)
16.6 mm
Nominal Thickness
20 mm
Height
3. in
Inside Diameter
75 mm
Outside Dia.
330 mm
Width
12. in
Length
12. in
Discard Thickness
18.4 mm

Details

Item
Disc Brake Rotor
Rotor Type
Vented
Material
High Carbon
Features
Normal Commute, Performance Street, Towing-Oversized Tires, Extreme & Fleet Duty, Off Road, Street & Track Events
For Use With
OE Replacement, Performance
Bolt Holes
5
Budget
Medium
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Description

DFC Carbon Alloy Performance Brake Rotors are engineered for maximum performance, reliability, and durability. Drilled and slotted rotors will grab more bite to the brake pads giving you shorter stopping distance especially in wet weather. The drilled holes will reduce the heat that builds on the rotor. The slots on the rotor removes brake and road debris and prevent pad glazing.


  • •Engineered with High Carbon castings to enhance noise dampening characteristics, while providing strength, stability, and durability
  • •Original Equipment (OE) vane configuration & split core casting to ensure proper and maximum heat dissipation
  • •Dipped cores to provide for a smoother vane structure
  • •Geomet coated to provide high-performance corrosion protection
  • •Disc Thickness Variation (DTV) - .010mm maximum
  • •Lateral Runout - .050 mm maximum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.