Zoro Homepage
This item is Discontinued.
Dynamic Friction Co Rotors, 6002-67096 6002-67096

Rotors, 6002-67096 (Discontinued)

  • Mfr # 6002-67096
  • Zoro # G706801366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6002-67096
Zoro #
G706801366
UPC #
-
Country of Origin
China

Dimensions

Length
12. in
Height
4. in
Width
12. in

Details

For Use With
OE Replacement
Material
Cast Iron
Features
Normal Commute, Performance Street
Rotor Coating
Non-coated
Budget
Low
Rotor Treatment
Non-Cryo Treated

Description

Formulated with the G3000/G11H18 cast iron specification, DFC Premium Brake rotors are engineered to match OEM specifications for durability, reliability, and stability.


  • •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
  • •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
  • •CNC-machined to the tightest tolerances.
  • •100% precision mill-balanced for smoother stopping and zero vibration at any speed.
  • •Non-directional finish to promote faster break-in and smoother stops.
  • •Designed to meet the same form, fit, and function as OEM brake rotors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.