This item is Discontinued.

Dynamic Friction Co Rotors-Drilled and Slotted-Black, Zinc Plated black, Zinc Coated, 8002-11002 8002-11002

This item is Discontinued.

Dynamic Friction Co

Rotors-Drilled and Slotted-Black, Zinc Plated black, Zinc Coated, 8002-11002 (Discontinued)

Mfr # 8002-11002
Zoro # G506844884
Country of Origin China
Category Brake Rotors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8002-11002
Zoro #
G506844884
UPC #
-
Country of Origin
China

Dimensions

Width
14. in
Length
14. in
Height
8. in

Details

Style
Cross-Drilled & Slotted
Material
Cast Iron
Features
Normal Commute, Performance Street
For Use With
OE Replacement, Performance
Rotor Coating
Coated
Budget
Medium
Rotor Treatment
Non-Cryo Treated

Description

DFC Premium Performance Brake Rotors are engineered for performance at a great value. Drilled and slotted rotors will grab more bite to the brake pads giving you shorter stopping distance especially in wet weather. The drilled holes will reduce the heat that builds on the rotor. The slots on the rotor removes brake and road debris and prevent pad glazing. Formulated with the G3000/G11H18 cast iron specification, DFC G3000/G11H18 Brake rotors are engineered to match OEM specifications for durability, reliability, and stability.


  • •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
  • •CNC-machined to the tightest tolerances
  • •Designed to meet the same form, fit, and function as OEM brake rotors.
  • •Quality tested to ensure long-lasting performance.
  • •New in Box, Ready to Install, No Modifications Required.
  • •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.