This item is Discontinued.

Dynamic Friction Co True Balanced Brake Drum, Rear 365-18000

True Balanced Brake Drum, Rear (Discontinued)

  • Mfr # 365-18000
  • Zoro # G906736789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
365-18000
Zoro #
G906736789
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
242 mm
Length
10. in
Height
3. in
Width
10. in
Maximum Drum Diameter
7.913 in
Center Hole Diameter
57 mm
Bolt Hole Diameter
14.5 mm
Drum Bolt Circle Diameter
100 mm
Nominal Drum Diameter
200 mm

Details

Bolt Holes
4
Mounting Pattern
Floating

Description

Manufactured using castings of superior metallurgy, DFC Premium Brake Drums are guaranteed to meet or exceed OEM's strict standards for performance, drivability and durability.


  • •Black High Temperature Coating For Corrosion Protection
  • •Machined To The Tightest Tolerances To Ensure A Proper Direct Fitment
  • •Manufactured Using Castings Of Superior Metallurgy For Drivability, Durability, And Reliability
  • •New In Box, Ready To Install, No Modifications Required
  • •Designed To Meet The Same Form, Fit, And Function As OEM Brake Drums
  • •Precision Cut And Mill Balanced To Ensure Proper Balance, Which Eliminates Vibrations And Pedal Pulsation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.