This item is Discontinued.

Dynamic Hydraulic Motor, 15.1 CID, 308 RPM BMSY-250-E2-G-S

Hydraulic Motor, 15.1 CID, 308 RPM (Discontinued)

  • Mfr # BMSY-250-E2-G-S
  • Zoro # G4732143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BMSY-250-E2-G-S
Zoro #
G4732143
UPC #
615986024164
Country of Origin
United States

Details

Displacement (Cu. In./Rev.)
14.83 in.
Max. Pressure
2900
Max. RPM
300
Item
Hydraulic Motor,15.1 CID,308 RPM
Nominal Flow (GPM)
19.8
Weight
25.5 lbs.

Description

Hydraulic Motor,15.1 CID,308 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.