Shop DYNAMIC
See all product information
Create Account
Industrial Climbing Helmet w/Polycarbonate / ABS Shell, Hi-Density Foam Impact Liner, Nylon Suspensio
- Mfr # 280-HP142R-11
- Zoro # G824208047
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Fits Hat Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280-HP142R-11
- Zoro #
- G824208047
- UPC #
- -
- Country of Origin
- Canada
- Color
- Black
Dimensions
- Fits Hat Size
- OS
Description
Ultra lightweight shell made with Polycarbonate / ABS material provides superior protection, 4-point quick release suspension with dual position height adjustment ensures a proper fit, Strong double-layer woven nylon straps provide durability and secure fit for all day wear, Inner suspension includes comfortable padding for above the brow line, crown and back of head, Rugged non-slip adjustable SURE-LOCK wheel ratchet ensures proper suspension performance and effortless fit for all head sizes, Universal accessory slots accommodate eye, face and hearing protection, Foam impact liner helps absorb the forces of front, side, or rear impacts, Meets ANSI Z89.1-2014 Type II and CSA Z94.1-15 requirements, Fulfills Class E Electrical Insulation requirements (20,000 volts), Chin Strap Retraining Tabs 4 piece kit/10 kits per case: 280-HP141C6. Industrial Climbing Helmet w/Polycarbonate / ABS Shell,Hi-Density Foam Impact Liner,Nylon Suspension,Wheel Ratchet Adjustment and 4-Point Chin Strap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.