Zoro Homepage

Needle Valve, Carbon Steel, 5000 PSI, 1/2 NPT Port

  • Mfr # 450062

  • Zoro # G6330541


product price: $47.69
/ea

Key Features

Pipe Size
1/2"
Connection
NPT
Max. Pressure
5000 PSI
Temp. Range
176 F
Weight
2 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450062
Zoro #
G6330541
UPC #
00615986037485
Country of Origin
China

Dimensions

Pipe Size
1/2"

Details

Connection
NPT
Max. Pressure
5000 PSI
Item
Needle Valve,1/2" NPT
Temp. Range
176 F
Weight
2 lbs

Description

Needle Valve,1/2 In. NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.