Ancient Garden 5 ft. 3 in. Round 57120-1464 Rug - Red/Ivory

  • Mfr # ANR5571201464

  • Zoro # G915816175


product price: $249.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANR5571201464
Zoro #
G915816175
UPC #
-
Country of Origin
Belgium

Description

Turn of the Century Persian patterns are skill fully recreated in this exciting and sophisticated collection. The antique shades from sun-washed colors are blended softly with today' s fashion of low contrast patterns with field colors of champagne dusted blue soft greens creme malt and a luxurious black or ruby red. Woven with Decolan a wool-like fine heat-set polypropylene fibre at nearly a million points per square meter to achieve a fine pencil point finish and design clarity. -Collection: Ancient Garden. -Color: Red/Ivory. -Shape: Round. -Style: 57120-1464 . -Size: 5' 3 . Please Note: The images presented are approximations only and not intended as exact representations. Colors are relative due to differences between monitors and designs may slightly vary by size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.