This item is Discontinued.

Dynamic Rugs Dynamic Rugs LA287893199 2 ft. 2 in. x 7 ft. 7 in. Lydia 7893 Runner Rug; 199 Beige & Multi Color LA287893199

Dynamic Rugs LA287893199 2 ft. 2 in. x 7 ft. 7 in. Lydia 7893 Runner Rug; 199 Beige & Multi Color (Discontinued)

  • Mfr # LA287893199
  • Zoro # G704028000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA287893199
Zoro #
G704028000
UPC #
842845148970
Country of Origin
China

Description

Lydia's captivating modern designs include geometric, transitional, and abstract motifs. The beige & neutral background of these rugs perfectly complements the wide range of the color palette used in the design work, making these rugs perfect to match any color scheme. Lydia is easy to clean and care for with wear-and-tear resistant fibers and can easily withstand high foot-traffic areas. The smoothness of Lydia is both inviting at its perception as well as comforting once felt underfoot.

Specifications
  • Color: 199 Beige & Multi Color
  • Size: 2 ft. 2 in. x 7 ft. 7 in.
  • Collection: Lydia
  • Design: 7893
  • Fiber: 100% Frieze Polypropylene
  • Country of Origin: Turkey
  • Weight: 10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.