Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DynamicRugs 4201 Luxe Collection 3 x 5 in. Solid Rectangle Rug- Ice

  • Mfr # LU354201900

  • Zoro # G415816545


product price: $148.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU354201900
Zoro #
G415816545
UPC #
845546083038
Country of Origin
China

Description

Dynamic Rugs is striving to be ahead of emerging fashion and trending color so that our name becomes synonymous with making a fashion statement. Our objective stems from our belief in the coexistence of quality honesty and fair-dealing. Features -Shag -Soft Touch -Plush Pile -Made in China Specifications - Color: Ice - Collection: Luxe - Technique: Table Tufted - Material: 100% Polyester - Shape: Rectangle - Style: Solid - Cleaning: Vacuum and Spot Clean Do Not Use Vacuum with Beater Bar Do Not Dry Clean - Pile : High Pile - Lead Time: 48 to 72 Hours - - Cubes ft3: 0.88 - Pile Height: 8 - Design: 4201 - Size: 3 x 5 - Dimensions: 60 H x 36 W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.