This item is Discontinued.

Dynamic Rugs DynamicRugs RG28896658262 89665 Regal Collection 2.2 x 7.7 in. Traditional Rectangle Rug; Rust & Blue RG28896658262

DynamicRugs RG28896658262 89665 Regal Collection 2.2 x 7.7 in. Traditional Rectangle Rug; Rust & Blue (Discontinued)

  • Mfr # RG28896658262
  • Zoro # G904028183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RG28896658262
Zoro #
G904028183
UPC #
845546087685
Country of Origin
Belgium

Description

Dynamic Rugs is striving to be ahead of emerging fashion and trending color so that our name becomes synonymous with making a fashion statement. Our objective stems from our belief in the coexistence of quality, honesty, and fair-dealing.

Features
  • Lustrous Sheen
  • Dropstitch
  • Soft Touch
  • Made in Belguim
Specifications
  • Color: Rust & Blue
  • Collection: Regal
  • Technique: Machine Made
  • Material: 100% Viscose
  • Shape: Rectangle
  • Style: Traditional
  • Cleaning: Vacuum and Spot Clean, Do Not Dry Clean
  • Pile : Low Pile
  • Lead Time: 48 to 72 Hours
  • Cubes (ft3): 0.737268519
  • Pile Height: 0.24
  • Design: 89665
  • Size: 2.2 x 7.7
  • Dimensions: 91 H x 26 W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.