Shop All Snips
Dynamic
Tools 11" Compound Tin Snips, Straight
Mfr # D055035
Zoro # G400875083
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11"
Product Information
Dimensions
Size | 11" |
Description
Dynamic's D055035 Tools 11" Compound Tin Snips are designed to make the job easier. These tin snips can be used for straight or wide radius cuts. The blades are specially heat treated and hardened to deliver a sharp long lasting cutting edge. They're designed for left or right handed use, and they're made of top quality material that will not rust or corrode. The Dynamic D055035 Tools 11" Compound Tin Snips are the best way to go when it comes to cutting metal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS ProHold Hex Bit Socket Set, 9 pcs (33298)
- ECLIPSE TOOLS Robertson Screwdriver, S1x4", Rubber Gri (800-106)
- ATD TOOLS ATD Tools ATD-63955 Gasket Scraper (ATD-63955)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 5/8 (C20740)
- MALCO Offset Snip, Left/Straight/Circles, 10 in, Hot Drop Forged Blades w/Hardened Alloy Steel Jaws (M2006)
- CRESCENT WISS 9-3/4" 5-Blade Hand Crimper (WC5SN)
- MIDWEST TOOL AND CUTLERY CO. Midwest Tool Offset Left Cut Aviation Snip (MWT-6510L)
- MALCO Asphalt Shingle Cutter Drill Attachment, Straight, Square, Circle, 7 3/4 in (TSS1)
- MALCO Aviation Snip, Left/Right/Straight, 10 in, Fine Blanked Hardened Alloy Steel (M2003)
- IRWIN Aviation Snips, 10", Overall Length: 9-1/2" (2073212)
- MILWAUKEE TOOL 12" Classic Tinner (48-22-4002)
- Dynamic Knives, Cutters & Snips