Shop All Impact Sockets
Dynamic
Tools 1/2" Drive 6 Point SAE, 1-1/8" Standard Length, Impact Socket
Mfr # D014336
Zoro # G100870692
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/8"
Product Information
- Brand Dynamic
- MFR # D014336
- Zoro # G100870692
- UPC # 67965075917
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 1-1/8" |
Description
Size: 1-1/8". Drive Type: 6 Point. 1/2" Drive. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"x1" HSS 4 Flute Single End End Mill (DWCF356)
- HYDE Knife Joint 6In Pro Stainless (06878)
- WESTWARD Slide, 14 in., PR (GGS_51243)
- RIDGID Tray, 1452 Clip-On Tool (22638)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 14mm Deep Length, Impact Socket (D014214)
- DYNAMIC Tools 2-1/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025368)
- DYNAMIC Tools 1-1/2" X 1" Drive, 6 Point Standard Length, Impact Socket (D025348)
- DYNAMIC Tools 15/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025330)
- DYNAMIC Tools 3-7/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025395)
- DYNAMIC Tools 46MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025046)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 15/16 in Size, Deep Socket, Black Phosphate (49-66-6229)
- Dynamic Impact Sockets