Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dynamic Tools 18" Aluminum Pipe Wrench, 2.5" Jaw Opening D080018

Tools 18" Aluminum Pipe Wrench, 2.5" Jaw Opening (Discontinued)

  • Mfr # D080018
  • Zoro # G700874410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D080018
Zoro #
G700874410
UPC #
067965081888
Country of Origin
China

Dimensions

Overall Length
18"
Size
18"

Details

Handle Material
Aluminum
Standards
ANSI
Finish
Aluminum
Measurement Type
SAE & Metric
Wrench Style
Pipe Wrench

Description

This Dynamic D080018 Tools 18" Aluminum Pipe Wrench is a lightweight, durable choice. It features forged and hardened steel hook and heel jaws for maximum durability. The rugged I-beam design provides strength, while the aluminum construction makes it up to 30% lighter than traditional cast steel models. The sharp, deep teeth provide a secure grip on pipes and fittings. This product will prove to be an invaluable addition to your toolbox.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.