Shop All Impact Sockets
Dynamic
Tools 2-1/8" X 1" Drive, 6 Point Deep Length, Impact Socket
Mfr # D025568
Zoro # G700874434
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-1/8"
Product Information
- Brand Dynamic
- MFR # D025568
- Zoro # G700874434
- UPC # 67965109490
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 2-1/8" |
Description
Size: 2-1/8". 1" Drive. Drive Type: 6 Point. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Caliper Center Distance Attachment (PT26151)
- SUPERIOR PARTS Aftermarket Piston Driver Assembly for SENCO FinishPro 23LXP Pin Nailer Replaces EA0352 (SP EA0352)
- WILLIAMS 1/2" Dr, 10mm Size, Metric Hex Bit Socket, 6 Pts (35275)
- TUNGALOY Turning Indexable Insert, TPU433 Ux, PK10 (6809100)
- DYNAMIC Tools 2-15/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025387)
- DYNAMIC Tools 46MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025046)
- DYNAMIC Tools 1-1/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025336)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 1-7/8" Standard Length, Impact Socket (D020360)
- DYNAMIC Tools 2-3/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025570)
- DYNAMIC Tools 2-7/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025578)
- DEWALT IMPACT READY(R) 15/16" 1/2" Drive 6pt Deep Socket (DW22932)
- Dynamic Sockets & Ratchets