Shop All Pipe Wrenches
Dynamic
Tools 36" Aluminum Pipe Wrench, 5" Jaw Opening
Mfr # D080036
Zoro # G000874363
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36 (5 Jaw Opening)
Product Information
- Brand Dynamic
- MFR # D080036
- Zoro # G000874363
- UPC # 67965081901
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Size | 36 (5 Jaw Opening) |
Description
Size: 36" (5" Jaw Opening). Forged and hardened steel hook and heel jaws. Rugged I-beam design. Aluminum construction is up to 30% lighter than traditional cast steel models. Sharp, deep teeth provide a secure grip on pipes and fittings. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSD IGNITION PRO CRIMP TOOL RACHET ACTION (35051)
- OLFA Utility Knife Utility, 7 in L (OL)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Double, 3In (236-001124)
- MILWAUKEE TOOL Portable Band Saw, 18V DC, 35 3/8 in Blade Length (2829S-20)
- RIDGID 14 in L 2 in Cap. Aluminum Rapid Pipe Wrench (14)
- STEEL GRIP Steel Grip DR60692 36 in. Pipe Wrench (2392033)
- K-TOOL INTERNATIONAL 24" L 3-1/2" Cap. Aluminum Aluminum Pipe Wrench, 3-1/2" Cap, 24" (KTI-49124)
- RIDGID 18 in L 2 1/2 in Cap. Aluminum End Pipe Wrench (E-918)
- PRIME-LINE Internal Pipe Wrench, Steel, 3/4 in. Single Pack (RP77363)
- RIDGID WRENCH PIPE 8"" RIDGE (31005)
- RIDGID Pipe Wrench, Straight, Cast Iron, 48 in L, 6 in Jaw Capacity (48)
- Dynamic Pipe Wrenches