Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tools 3/8" Drive Flex Head Torque Wrench, 10-80 Ft/lbs., 32 Teeth

  • Mfr # D086201

  • Zoro # G100874805


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Drive Size
Dive 3/8"
Standards
AMSE
Overall Length
17"
Material
Aluminum
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D086201
Zoro #
G100874805
UPC #
067965107823
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
Dive 3/8"
Overall Length
17"

Details

Standards
AMSE
Material
Aluminum
Finish
Black
Wrench Style
Torque Wrench
Measurement Type
SAE & Metric

Description

Overall length: 19". Factory calibrated within tolerance limits of +-4% clockwise. Factory certificate of calibration included. Quick release mechanism makes socket removal easy. Lock ring prevents accidental change of torque setting. Aluminum handle with easy to grip diamond knurl surface. Dual scale SAE/Metric. Blow molded plastic case for convenient storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.